This item is Discontinued.

Progress Lighting Valera 2-Light Linear Lantern, 18 W, Brushed Nickel P5806-09

Valera 2-Light Linear Lantern, 18 W, Brushed Nickel (Discontinued)

  • Mfr # P5806-09
  • Zoro # G8064384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5806-09
Zoro #
G8064384
UPC #
785247155187
Country of Origin
China

Dimensions

Width (In.)
5-5/8
Height (In.)
16-1/8

Details

Item
Linear Lantern
Voltage
120
Max. Wattage
18
Type
Outdoor
Housing Material
Die Cast Aluminum
Lamp Included
No
Suggested Lamp Item No.
5AFA8
Number of Circuits
0
Housing Finish
Brushed Nickel
Mounting
Wall
Standards
UL, cUL
Lamp Type
GU-24

Description

Linear Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Die Cast Aluminum, Standards UL, cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.