Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Cylinder 1-Light Wall Bracket, 75 W, Antique Bronze P5774-20

Cylinder 1-Light Wall Bracket, 75 W, Antique Bronze (Discontinued)

  • Mfr # P5774-20
  • Zoro # G8235911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5774-20
Zoro #
G8235911
UPC #
785247577422
Country of Origin
China

Dimensions

Dia. (In.)
5
Height (In.)
6-1/2

Details

Item
Wall Bracket
Voltage
120
Max. Wattage
75
Housing Material
Aluminum
Lamp Included
No
Number of Circuits
0
Type
Outdoor
Suggested Lamp Item No.
1E165
Housing Finish
Antique Bronze
Standards
UL, cUL
Mounting
Ceiling
Lamp Type
PAR-30 or BR-30

Description

Wall Bracket, Voltage 120, Suggested Lamp Item No. 1E165, Housing Material Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.