Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Cylinder 1-Light Wall Bracket, 75 W, Black P5774-31

Cylinder 1-Light Wall Bracket, 75 W, Black (Discontinued)

  • Mfr # P5774-31
  • Zoro # G8361385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5774-31
Zoro #
G8361385
UPC #
785247577415
Country of Origin
China

Dimensions

Height (In.)
6-1/2
Dia. (In.)
5

Details

Item
Wall Bracket
Voltage
120
Housing Material
Aluminum
Suggested Lamp Item No.
1E165
Lamp Included
No
Type
Outdoor
Max. Wattage
75
Standards
UL, cUL
Housing Finish
Black
Number of Circuits
0
Lamp Type
PAR-30 or BR-30
Mounting
Ceiling

Description

Wall Bracket, Voltage 120, Suggested Lamp Item No. 1E165, Housing Material Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.