Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 2-Light Outdoor Wall or Ceiling Mount, 75 W, White P5791-60

Hard-Nox 2-Light Outdoor Wall or Ceiling Mount, 75 W, White (Discontinued)

  • Mfr # P5791-60
  • Zoro # G7835965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5791-60
Zoro #
G7835965
UPC #
785247579105
Country of Origin
China

Dimensions

Width (In.)
10-1/2
Height (In.)
4

Details

Item
Wall or Ceiling Fixture
Voltage
120
Lamp Type
Medium Base
Mounting
Wall Or Ceiling
Type
Outdoor
Suggested Lamp Item No.
2PLK3
Number of Circuits
0
Lamp Included
No
Standards
UL, cUL
Housing Material
Steel
Max. Wattage
75
Housing Finish
White

Description

Wall or Ceiling Fixture, Voltage 120, Suggested Lamp Item No. 2PLK3, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.