This item is Discontinued.

Progress Lighting Cylinder 1-Light Wall Lantern, 75 W, Antique Bronze P5674-20

Cylinder 1-Light Wall Lantern, 75 W, Antique Bronze (Discontinued)

  • Mfr # P5674-20
  • Zoro # G8216661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5674-20
Zoro #
G8216661
UPC #
785247567423
Country of Origin
Unknown

Dimensions

Width
5"
Length
7-1/4"

Details

Item
Wall Lantern
Voltage
120
Suggested Lamp Item No.
1E165
Lamp Watts
75
Housing Finish
Antique Bronze
Lamp Included / Lamp Not Included
Lamp Not Included
Standards
UL, cUL
Special Features
Outdoor
Mounting
Wall
Housing Material
Aluminum
Lamp Type
PAR-30 or BR-30
Lamp Included
No

Description

Wall Lantern, Voltage 120, Width 5 in, Suggested Lamp Item No. 1E165, Lamp Watts 75, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.