Roman Coach CFL 1-Light Wall Lantern, 26W, Antique Bronze (Discontinued)
- Mfr # P5772-20
- Zoro # G7984015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5772-20
Zoro #
G7984015
UPC #
785247173396
Country of Origin
China
Dimensions
Width (In.)
7
Height (In.)
19-5/8
Details
Item
Wall Lantern
Voltage
120
Suggested Lamp Item No.
5AFC0
Lamp Type
GU-24
Housing Material
Aluminum
Housing Finish
Antique Bronze
Standards
cCSAus Wet Location Listed
Type
Outdoor
Lamp Included
No
Number of Circuits
0
Max. Wattage
26
Mounting
Wall
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Aluminum, Standards cCSAus Wet Location Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.