Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Valera 1-Light Wall Lantern, 18 W, Antique Bronze P5800-20

Valera 1-Light Wall Lantern, 18 W, Antique Bronze (Discontinued)

  • Mfr # P5800-20
  • Zoro # G8017721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5800-20
Zoro #
G8017721
UPC #
785247159918
Country of Origin
China

Dimensions

Height (In.)
8-1/8
Width (In.)
5-5/8

Details

Item
Wall Lantern
Voltage
120
Housing Finish
Antique Bronze
Lamp Included
No
Mounting
Wall
Type
Outdoor
Suggested Lamp Item No.
5AFA8
Max. Wattage
18
Housing Material
Die Cast Aluminum
Number of Circuits
0
Lamp Type
GU-24
Standards
UL, cUL

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Die Cast Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.