Square 2-Light Wall Lantern, 250 W, Antique Bronze (Discontinued)
- Mfr # P5644-20
- Zoro # G8437152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5644-20
Zoro #
G8437152
UPC #
785247564408
Country of Origin
China
Dimensions
Height (In.)
18
Width (In.)
6
Details
Item
Wall Lantern
Voltage
120
Max. Wattage
150
Type
Outdoor
Mounting
Wall
Housing Finish
Antique Bronze
Suggested Lamp Item No.
4PL25
Lamp Type
BR-40
Lamp Included
No
Number of Circuits
0
Standards
UL, cUL Indoor, Wet Location Listed with P8797-31 Cover
Housing Material
Aluminum
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Aluminum, Standards UL, cUL Indoor, Wet Location Listed with P8797-31 Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.