This item is Discontinued.

Progress Lighting Roman Coach 1-Light Wall Lantern, 13 W, Antique Bronze P5986-20

Roman Coach 1-Light Wall Lantern, 13 W, Antique Bronze (Discontinued)

  • Mfr # P5986-20
  • Zoro # G7878936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5986-20
Zoro #
G7878936
UPC #
785247173426
Country of Origin
China

Dimensions

Width (In.)
4-5/8
Height (In.)
8-1/2

Details

Item
Wall Lantern
Voltage
120
Housing Finish
Antique Bronze
Lamp Type
GU-24
Number of Circuits
0
Mounting
Wall
Standards
cCSAus Wet Location Listed
Suggested Lamp Item No.
2CUW2
Housing Material
Aluminum
Lamp Included
No
Type
Outdoor
Max. Wattage
13

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 2CUW2, Housing Material Aluminum, Standards cCSAus Wet Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.