Valera 1-Light Wall Lantern, 26 W, Antique Bronze (Discontinued)
- Mfr # P5801-20
- Zoro # G7849344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5801-20
Zoro #
G7849344
UPC #
785247162888
Country of Origin
China
Dimensions
Height (In.)
11-1/8
Width (In.)
8-1/8
Details
Item
Wall Lantern
Voltage
120
Mounting
Wall
Standards
UL, cUL
Lamp Included
No
Number of Circuits
0
Housing Material
Die Cast Aluminum
Housing Finish
Antique Bronze
Lamp Type
GU-24
Max. Wattage
26
Suggested Lamp Item No.
5AFC0
Type
Outdoor
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Die Cast Aluminum, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.