Zoro Homepage
This item is Discontinued.
Progress Lighting Square 1-Light Wall Lantern, 250 W, Antique Bronze P5643-20

Square 1-Light Wall Lantern, 250 W, Antique Bronze (Discontinued)

  • Mfr # P5643-20
  • Zoro # G8465721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5643-20
Zoro #
G8465721
UPC #
785247564309
Country of Origin
China

Dimensions

Width (In.)
6
Height (In.)
12

Details

Item
Wall Lantern
Voltage
120
Housing Finish
Antique Bronze
Lamp Type
BR-40
Mounting
Wall
Suggested Lamp Item No.
4PL25
Type
Outdoor
Lamp Included
No
Max. Wattage
150
Standards
UL, cUL
Number of Circuits
0
Housing Material
Aluminum

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.