Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Cylinder 1-Light Wall Lantern, 250 W, Black P5641-31

Cylinder 1-Light Wall Lantern, 250 W, Black (Discontinued)

  • Mfr # P5641-31
  • Zoro # G8311913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5641-31
Zoro #
G8311913
UPC #
785247564118
Country of Origin
China

Dimensions

Width
6"
Length
12"

Details

Item
Wall Lantern
Voltage
120
Lamp Watts
150
Suggested Lamp Item No.
4PL25
Housing Finish
Black
Standards
UL, cUL
Mounting
Wall
Special Features
Outdoor
Lamp Included / Lamp Not Included
Lamp Not Included
Housing Material
Cast Aluminum
Lamp Type
BR-40
Lamp Included
No

Description

Wall Lantern, Voltage 120, Width 6 in, Suggested Lamp Item No. 4PL25, Lamp Watts 150, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.