Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Square 2-Light Wall Lantern, 250 W, Black P5644-31

Square 2-Light Wall Lantern, 250 W, Black (Discontinued)

  • Mfr # P5644-31
  • Zoro # G7902273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5644-31
Zoro #
G7902273
UPC #
785247564415
Country of Origin
China

Dimensions

Height (In.)
18
Width (In.)
6

Details

Item
Wall Lantern
Voltage
120
Mounting
Wall
Lamp Included
No
Lamp Type
BR-40
Housing Material
Aluminum
Max. Wattage
150
Type
Outdoor
Number of Circuits
0
Housing Finish
Black
Suggested Lamp Item No.
4PL25
Standards
UL, cUL Indoor, Wet Location Listed with P8797-31 Cover

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Aluminum, Standards UL, cUL Indoor, Wet Location Listed with P8797-31 Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.