Zoro Homepage
This item is Discontinued.
Progress Lighting Cylinder 2-Light Wall Lantern, 75 W, Black P5713-31

Cylinder 2-Light Wall Lantern, 75 W, Black (Discontinued)

  • Mfr # P5713-31
  • Zoro # G8265442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5713-31
Zoro #
G8265442
UPC #
785247109265
Country of Origin
China

Dimensions

Width (In.)
5
Height (In.)
14

Details

Item
Wall Lantern
Voltage
120
Type
Outdoor
Lamp Type
BR-30
Number of Circuits
0
Mounting
Wall
Housing Material
Polycarbonate
Housing Finish
Black
Standards
UL, cUL Indoor, Wet Location Listed with P8799 Cover
Suggested Lamp Item No.
3MK69
Lamp Included
No
Max. Wattage
75

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 3MK69, Housing Material Polycarbonate, Standards UL, cUL Indoor, Wet Location Listed with P8799 Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.