Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Non-Metallic 1-Light Lantern, 18 W, Black P5816-31WB

Non-Metallic 1-Light Lantern, 18 W, Black (Discontinued)

  • Mfr # P5816-31WB
  • Zoro # G8199527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5816-31WB
Zoro #
G8199527
UPC #
785247171910
Country of Origin
United States

Dimensions

Width (In.)
6
Height (In.)
7-1/8

Details

Item
Wall Lantern
Voltage
120
Suggested Lamp Item No.
5AFA8
Max. Wattage
18
Lamp Type
GU-24
Housing Finish
Black
Housing Material
Polycarbonate
Mounting
Wall
Number of Circuits
0
Lamp Included
No
Standards
UL, cUL
Type
Outdoor

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polycarbonate, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.