Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Non-Metallic 1-Light Polycarbonate Lantern, 18 W, Black P5843-31WB

Non-Metallic 1-Light Polycarbonate Lantern, 18 W, Black (Discontinued)

  • Mfr # P5843-31WB
  • Zoro # G8425094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5843-31WB
Zoro #
G8425094
UPC #
785247171934
Country of Origin
China

Dimensions

Width (In.)
8
Height (In.)
17

Details

Item
Wall Lantern
Voltage
120
Housing Finish
Black
Mounting
Wall
Suggested Lamp Item No.
5AFA8
Lamp Type
GU-24
Number of Circuits
0
Housing Material
Polypropylene
Lamp Included
No
Max. Wattage
18
Standards
UL, cUL
Type
Outdoor

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polypropylene, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.