This item is Discontinued.

Progress Lighting Roman Coach CFL 1-Light Wall Lantern, 26 W, Black P5985-31WB

Roman Coach CFL 1-Light Wall Lantern, 26 W, Black (Discontinued)

  • Mfr # P5985-31WB
  • Zoro # G8278322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5985-31WB
Zoro #
G8278322
UPC #
785247174607
Country of Origin
China

Dimensions

Height (In.)
10
Width (In.)
4-5/8

Details

Item
Wall Lantern
Voltage
120
Suggested Lamp Item No.
5AFC0
Type
Outdoor
Lamp Type
GU-24
Housing Material
Aluminum
Mounting
Wall
Max. Wattage
26
Housing Finish
Black
Number of Circuits
0
Standards
cCSAus Wet Location Listed
Lamp Included
No

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Aluminum, Standards cCSAus Wet Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.