Roman Coach CFL 1-Light Wall Lantern, 26W, Brushed Nickel (Discontinued)
- Mfr # P5985-09WB
- Zoro # G8172762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5985-09WB
Zoro #
G8172762
UPC #
785247174584
Country of Origin
China
Dimensions
Width (In.)
4-5/8
Height (In.)
10
Details
Item
Wall Lantern
Voltage
120
Lamp Type
GU-24
Suggested Lamp Item No.
5AFC0
Lamp Included
No
Housing Material
Aluminum
Number of Circuits
0
Housing Finish
Brushed Nickel
Max. Wattage
26
Standards
cCSAus Wet Location Listed
Mounting
Wall
Type
Outdoor
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Aluminum, Standards cCSAus Wet Location Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.