Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Valera 1-Light Wall Lantern, 18 W, Brushed Nickel P5800-09

Valera 1-Light Wall Lantern, 18 W, Brushed Nickel (Discontinued)

  • Mfr # P5800-09
  • Zoro # G7924637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5800-09
Zoro #
G7924637
UPC #
785247161898
Country of Origin
China

Dimensions

Height (In.)
8-1/8
Width (In.)
5-5/8

Details

Item
Wall Lantern
Voltage
120
Housing Material
Die Cast Aluminum
Lamp Included
No
Max. Wattage
18
Housing Finish
Brushed Nickel
Suggested Lamp Item No.
5AFA8
Number of Circuits
0
Mounting
Wall
Lamp Type
GU-24
Standards
UL, cUL
Type
Outdoor

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Die Cast Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.