This item is Discontinued.

Progress Lighting Roman Coach 1-Light Wall Lantern, 13 W, Brushed Nickel P5986-09

Roman Coach 1-Light Wall Lantern, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P5986-09
  • Zoro # G8349503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5986-09
Zoro #
G8349503
UPC #
785247173419
Country of Origin
China

Dimensions

Width (In.)
4-5/8
Height (In.)
8-1/2

Details

Item
Wall Lantern
Voltage
120
Lamp Included
No
Housing Finish
Brushed Nickel
Max. Wattage
13
Type
Outdoor
Number of Circuits
0
Standards
cCSAus Wet Location Listed
Housing Material
Aluminum
Suggested Lamp Item No.
2CUW2
Lamp Type
GU-24
Mounting
Wall

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 2CUW2, Housing Material Aluminum, Standards cCSAus Wet Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.