Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Roman Coach CFL 1 Light Wall Lantern, 26 W, Brushed Nickel P5770-09

Roman Coach CFL 1 Light Wall Lantern, 26 W, Brushed Nickel (Discontinued)

  • Mfr # P5770-09
  • Zoro # G8266115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5770-09
Zoro #
G8266115
UPC #
785247173358
Country of Origin
China

Dimensions

Height (In.)
15-3/8
Width (In.)
7

Details

Item
Wall Lantern
Voltage
120
Number of Circuits
0
Mounting
Wall
Lamp Type
GU-24
Housing Material
Aluminum
Standards
cCSAus Wet Location Listed
Max. Wattage
26
Type
Outdoor
Housing Finish
Brushed Nickel
Suggested Lamp Item No.
5AFC0
Lamp Included
No

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFC0, Housing Material Aluminum, Standards cCSAus Wet Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.