Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Cylinder 2-Light Wall Lantern, 250 W, Metallic Gray P5642-82

Cylinder 2-Light Wall Lantern, 250 W, Metallic Gray (Discontinued)

  • Mfr # P5642-82
  • Zoro # G8313033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5642-82
Zoro #
G8313033
UPC #
785247564248
Country of Origin
China

Dimensions

Width (In.)
6
Height (In.)
18

Details

Item
Wall Lantern
Voltage
120
Housing Material
Cast Aluminum
Suggested Lamp Item No.
4PL25
Housing Finish
Metallic Gray
Type
Outdoor
Lamp Type
BR-40
Mounting
Wall
Standards
UL, cUL
Number of Circuits
0
Lamp Included
No
Max. Wattage
150

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Cast Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.