Hard-Nox 1-Light Wall Lantern, 60 W, Satin Aluminum (Discontinued)
- Mfr # P5695-16
- Zoro # G8414077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5695-16
Zoro #
G8414077
UPC #
785247569502
Country of Origin
China
Dimensions
Height (In.)
6-3/4
Width (In.)
4-1/2
Details
Item
Wall Lantern
Voltage
120
Mounting
Wall
Type
Outdoor
Housing Finish
Satin Aluminum
Lamp Type
Medium Base
Housing Material
Cast Aluminum
Standards
UL, cUL
Max. Wattage
60
Suggested Lamp Item No.
5V598
Number of Circuits
0
Lamp Included
No
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 5V598, Housing Material Cast Aluminum, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.