Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Square 2-Light Wall Lantern, 250 W, White P5644-30

Square 2-Light Wall Lantern, 250 W, White (Discontinued)

  • Mfr # P5644-30
  • Zoro # G8398512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5644-30
Zoro #
G8398512
UPC #
785247564439
Country of Origin
China

Dimensions

Height (In.)
18
Width (In.)
6

Details

Item
Wall Lantern
Voltage
120
Mounting
Wall
Lamp Included
No
Lamp Type
BR-40
Number of Circuits
0
Housing Finish
White
Standards
UL, cUL Indoor, Wet Location Listed with P8797-31 Cover
Housing Material
Aluminum
Max. Wattage
150
Suggested Lamp Item No.
4PL25
Type
Outdoor

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Aluminum, Standards UL, cUL Indoor, Wet Location Listed with P8797-31 Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.