Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Non-Metallic 1-Light Polycarbonate Lantern., 18 W, White P5843-30WB

Non-Metallic 1-Light Polycarbonate Lantern., 18 W, White (Discontinued)

  • Mfr # P5843-30WB
  • Zoro # G8035194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5843-30WB
Zoro #
G8035194
UPC #
785247171927
Country of Origin
United States

Dimensions

Width (In.)
8
Height (In.)
17

Details

Item
Wall Lantern
Voltage
120
Lamp Included
No
Mounting
Wall
Lamp Type
GU-24
Max. Wattage
18
Standards
UL, cUL
Suggested Lamp Item No.
5AFA8
Housing Material
Polypropylene
Number of Circuits
0
Type
Outdoor
Housing Finish
White

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polypropylene, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.