Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Non-Metallic 1-Light Wall Lantern, 18 W, White P5881-30WB

Non-Metallic 1-Light Wall Lantern, 18 W, White (Discontinued)

  • Mfr # P5881-30WB
  • Zoro # G7940344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5881-30WB
Zoro #
G7940344
UPC #
785247171941
Country of Origin
United States

Dimensions

Dia. (In.)
8-7/8
Height (In.)
6-1/8

Details

Item
Wall Lantern
Voltage
120
Type
Outdoor
Lamp Type
GU-24
Housing Finish
White
Number of Circuits
0
Mounting
Wall
Housing Material
Polypropylene
Suggested Lamp Item No.
5AFA8
Standards
UL, cUL
Lamp Included
No
Max. Wattage
18

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polypropylene, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.