Hard-Nox 1-Light Wall or Ceiling, 75 W, White (Discontinued)
- Mfr # P5691-60
- Zoro # G8347446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5691-60
Zoro #
G8347446
UPC #
785247569106
Country of Origin
China
Dimensions
Width (In.)
5-3/4
Height (In.)
8-1/4
Details
Item
Wall or Ceiling Lamp
Voltage
120
Suggested Lamp Item No.
2PLK3
Standards
UL, cUL
Housing Material
Steel
Housing Finish
White
Lamp Type
Medium Base
Lamp Included
No
Mounting
Wall Or Ceiling
Max. Wattage
75
Type
Outdoor
Number of Circuits
0
Description
Wall or Ceiling Lamp, Voltage 120, Suggested Lamp Item No. 2PLK3, Housing Material Steel, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.