This item is Discontinued.

Progress Lighting Hard-Nox 1-Light Wall or Ceiling Mount, 75 W, White P5691-68

Hard-Nox 1-Light Wall or Ceiling Mount, 75 W, White (Discontinued)

  • Mfr # P5691-68
  • Zoro # G8302524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P5691-68
Zoro #
G8302524
UPC #
785247569182
Country of Origin
China

Dimensions

Height (In.)
8-1/4
Width (In.)
5-3/4

Details

Item
Wall or Ceiling Lamp
Voltage
120
Housing Material
Steel
Mounting
Wall Or Ceiling
Standards
UL, cUL
Suggested Lamp Item No.
2PLK3
Number of Circuits
0
Housing Finish
White
Lamp Type
Medium Base
Type
Outdoor
Lamp Included
No
Max. Wattage
75

Description

Wall or Ceiling Lamp, Voltage 120, Suggested Lamp Item No. 2PLK3, Housing Material Steel, Standards UL, cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.