This item is Discontinued.

Progress Lighting Bulkheads 2-Light Oval Wall or Ceiling Mount, 13 W, White P7338-30EBWB

Bulkheads 2-Light Oval Wall or Ceiling Mount, 13 W, White (Discontinued)

  • Mfr # P7338-30EBWB
  • Zoro # G8450635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P7338-30EBWB
Zoro #
G8450635
UPC #
785247171972
Country of Origin
United States

Dimensions

Height (In.)
6-3/4
Width (In.)
10-5/8

Details

Item
Wall or Ceiling Lamp
Voltage
120
Lamp Type
4-Pin, Triple Tube Compact Fluorescent
Housing Finish
White
Type
Outdoor
Housing Material
Polycarbonate
Suggested Lamp Item No.
1PGY8
Max. Wattage
13
Number of Circuits
0
Lamp Included
No
Standards
cCSAus Wet Location Listed
Mounting
Wall Or Ceiling

Description

Wall or Ceiling Lamp, Voltage 120, Suggested Lamp Item No. 1PGY8, Housing Material Polycarbonate, Standards cCSAus Wet Location Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.