Hard-Nox 1-Light Wall or Ceiling Mount, 75 W, Black (Discontinued)
- Mfr # P5710-31
- Zoro # G8056876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5710-31
Zoro #
G8056876
UPC #
785247571000
Country of Origin
China
Dimensions
Height (In.)
5-1/4
Dia. (In.)
8-3/4
Details
Item
Wall or Ceiling
Voltage
120
Lamp Type
Medium Base
Max. Wattage
75
Housing Material
Aluminum
Housing Finish
Black
Mounting
Wall Or Ceiling
Standards
UL, cUL
Lamp Included
No
Suggested Lamp Item No.
2PLK3
Number of Circuits
0
Type
Outdoor
Description
Wall or Ceiling, Voltage 120, Suggested Lamp Item No. 2PLK3, Housing Material Aluminum, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.