Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 1-Light Outdoor Wall Sconce, 13 W, White P7124-68

Hard-Nox 1-Light Outdoor Wall Sconce, 13 W, White (Discontinued)

  • Mfr # P7124-68
  • Zoro # G7823697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7124-68
Zoro #
G7823697
UPC #
785247712489
Country of Origin
China

Dimensions

Width (In.)
4-1/4
Height (In.)
12-1/4

Details

Item
Wall Sconce
Voltage
120
Max. Wattage
13
Suggested Lamp Item No.
1PGU1
Type
Outdoor
Lamp Type
2-Pin, Twin Compact Fluorescent
Housing Material
Steel
Lamp Included
No
Standards
UL, cUL
Number of Circuits
0
Mounting
Wall
Housing Finish
White

Description

Wall Sconce, Voltage 120, Suggested Lamp Item No. 1PGU1, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.