Zoro Homepage

75A Replacement Section for Power Center

  • Mfr # PDYPD4575CSV

  • Zoro # G116322284


product price: $433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDYPD4575CSV
Zoro #
G116322284
UPC #
-
Country of Origin
China

Description

The AC distribution panel is rated for 240 V AC at 50 amps Provisions for up to 12 branch circuit breakers plus a center feed dual 50 amp main breaker (not included) 12 Built in push and lock strain relief wiring connectors Attractive lightweight panel design made from black impact resistant high temperature polymers Top two fuse holders recommended for low current devices such as smoke and carbon monoxide detectors Optional 12 branch fuse holders with 2 30 amp circuits or 18 branch fuse holders with 4 30 amp circuits Maximum rating 20 amps on remaining circuits with optional wire tail connections Optional l E D Indicators identify which fuse is blown Converter charger section is accessible from the front Converter charger ratings of 60 75 & 90 amps which is the largest rating in the industry Easy access reverse battery protection fuses Optional dc disconnect tie in Features Reverse battery protection Electronic current limiting High and low AC input protection Intelligent variable speed cooling fan Automatic thermal protection Press open door for easy access to circuit breakers Front access to large wiring compartment Optional DC ground bus can be user installed in the DC wiring compartment Specifications Color Black Current in Amps 75A Panel Size 10 125 x 13 25" Weight 6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.