Inteli-Power 4500 Series All-In-One AC/DC Distribution Panel - 75 Amp
Mfr # PD4575AV
Zoro # G115810676
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
16 in
Length
16 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD4575AV
Zoro #
G115810676
UPC #
675566457560
Country of Origin
United States
Dimensions
Depth (In.)
16 in
Length
16 in
Details
Material
Plastic
Color
Black
Description
The AC Distribution Panel is rated for 240V input voltage at 50 Amps. Provisions for up to 12 branch circuit breakers plus a center feed dual 50 Amp main breaker not included. 12 built-in push and lock strain relief wiring connectors make installation quick and easy and saves over 50% on installation costs. Attractive lightweight panel design made from black impact-resistant high temperature polymers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.