This item is Discontinued.

Progressive Furniture P836-65 Muses Upholstery Back Chair - 40 x 21 x 22 in. P836-65

This item is Discontinued.

Progressive Furniture

P836-65 Muses Upholstery Back Chair - 40 x 21 x 22 in. (Discontinued)

Mfr # P836-65
Zoro # G904155827
UPC # 726692442798
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P836-65
Zoro #
G904155827
UPC #
726692442798
Country of Origin
China

Description

This dining set has today’s look. A beautiful Large pedestal round table with wonderful grey&brown finish is enhanced with your choice of matching soft seat wooden back chairs or lace backed parsons chairs. The table is scrubbed Oak veneer with a great grey hang-up. The table base is constructed of hard rubberwood. The Chairs are solid rubberwood with poly covered soft seats or comfortable linen covered parsons chairs with a lace back treatment. Cleaning code for chair fabrics is w.

Features
  • 1 year Warranty
Specifications
  • Collection Name: Muses
  • Materials: Solid Rubberwood with Knotty Oak Veneer,Polyester Fabric
  • Style: Transitional
  • Finish: Dove Grey
  • Assembly Required: Yes
  • Distressed Finish: Yes
  • Country of Manufacture: Malaysia
  • Seat Height From Floor: 18
  • Dimensions: 40" H x 21" W x 22" D
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.