This item is Discontinued.

Progressive Furniture Progressive Furniture A192-37 Haven Reclaimed Door Cocktail Table A192-37

This item is Discontinued.

Progressive Furniture

Progressive Furniture A192-37 Haven Reclaimed Door Cocktail Table (Discontinued)

Mfr # A192-37
Zoro # G603750576
UPC # 726692488819
Country of Origin Unknown
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A192-37
Zoro #
G603750576
UPC #
726692488819
Country of Origin
Unknown

Description

Haven Reclaimed Door Cocktail Table

With the development of Chinese society, most people moved from the interior of China to the more industrialized coast of China. This has become the single largest migration of human beings in the history of the world. This migration left abandoned villages across China and fortunately left these beautiful doors that have become these incredibly cool tables. Each one is very unique and left in it's natural state reminding us of this magnificent history. A perfect addition to our family rooms today not only adding a great finish and inspiring style but also an interesting true story about their past. Heavy duty metal legs add simple and clean support. Each piece is a "One of a kind" and all differ from one another. Their uniqueness also brings along slight width and depth differences from table to table.

Specifications
  • Collection: Haven
  • Style: Transitional
  • Assembly Required: Yes
  • Dimension: 18" H x 31" W x 73" L
  • Weight: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.