This item is Discontinued.

Progressive Furniture Progressive Furniture A193-41 River Off White Caster Stool A193-41

Progressive Furniture A193-41 River Off White Caster Stool (Discontinued)

  • Mfr # A193-41
  • Zoro # G103750601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A193-41
Zoro #
G103750601
UPC #
726692227159
Country of Origin
Unknown

Description

River Off White Caster Stool

A upholstered square bench in a soft neutral linen fabric and conveniently castered for mobility. This bench makes a great addition to your home setting to add some additional seating options.

Specifications
  • Finish: Off White
  • Collection: River
  • Assembly Required: No
  • Distressed Finish: No
  • Dimension: 18" H x 16" W x 16" L
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.