This item is Discontinued.

Progressive Furniture Progressive Furniture A198-52 Harris Natural Black Counter Height Table A198-52

Progressive Furniture A198-52 Harris Natural Black Counter Height Table (Discontinued)

  • Mfr # A198-52
  • Zoro # G103865732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A198-52
Zoro #
G103865732
UPC #
726692626709
Country of Origin
Unknown

Description

Harris Natural Black Counter Height Table

A counter table that can serve many purposes. The table top is made from reclaimed elm doors in a natural finish and has a metal gallery reminiscent of antiques from our past. It is supported by a steel frame and finished in a rustic black finish. Functionality is key with the addition of an electrical outlet with USB ports. Electrical outlet with 2 plug ins and 2 USB ports. Great natural finish seals in the historical charm od each unique table making it one of a kind. The reclaimed table top will vary in width and depth as each piece is unique.

Specifications
  • Finish: Natural Black
  • Collection: Harris
  • Style: Casual
  • Dimension: 40" H x 24" W x 72" L
  • Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.