This item is Discontinued.

Progressive Furniture Progressive Furniture A212-10G 68 x 24 x 3 in. Millie Blanket Ladder - Distressed Gray A212-10G

This item is Discontinued.

Progressive Furniture

Progressive Furniture A212-10G 68 x 24 x 3 in. Millie Blanket Ladder - Distressed Gray (Discontinued)

Mfr # A212-10G
Zoro # G904010249
UPC # 726692473303
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A212-10G
Zoro #
G904010249
UPC #
726692473303
Country of Origin
China

Description

A blanket ladder made from Eucalyptus wood giving them a wonderful washed look that is fresh and unique. They not only look great but also function as a place to hang towels or books in your bathroom, blankets in your living room, or whatever and wherever your creativity comes up with to hang. These will have you covered. An excellent trendsetting way to spice up your home with a little something out of the ordinary. Distressed gray finish.

Now who is up for some fun? Blanket ladders in multiple finishes made from Eucalyptus wood giving them a wonderful washed look that is fresh and unique. They not only look great but also function as a place to hang towels or books in your bathroom, blankets in your living room, or whatever and wherever your creativity comes up with to hang. These will have you covered. An excellent trendsetting way to spice up your home with a little something out of the ordinary.

Specifications
  • Finish: Distressed Gray
  • Style: Transitional
  • Collection: Millie
  • Dimension: 68" H x 24" W x 3" D
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.