This item is Discontinued.

Progressive Furniture Progressive Furniture A797-73 36 x 55 x 14 in. Living Room Credenza A797-73

This item is Discontinued.

Progressive Furniture

Progressive Furniture A797-73 36 x 55 x 14 in. Living Room Credenza (Discontinued)

Mfr # A797-73
Zoro # G003976170
UPC # 726692857172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A797-73
Zoro #
G003976170
UPC #
726692857172
Country of Origin
China

Description

We design fashion forward lifestyles which includes modern to traditional furniture. Our design team travels the world developing unique designs out of diverse materials with intriguing details. We are committed to offer quality products that deliver to your bottom line. We are proud to have built and organization dedicated to quality in service and products that perform.

Features
  • Living Room Credenza
Specifications
  • Style: Casual Style
  • Finish: Antique Eucalyptus
  • Dimension: 36" H x 55" W x 14" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.