This item is Discontinued.

Progressive Furniture Progressive Furniture B643-25-26-27 Chatsworth Chalk Twin Panel Bed B643-25/26/27

Progressive Furniture B643-25-26-27 Chatsworth Chalk Twin Panel Bed (Discontinued)

  • Mfr # B643-25/26/27
  • Zoro # G603915852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B643-25/26/27
Zoro #
G603915852
UPC #
726692520281
Country of Origin
Mexico

Description

Chatsworth Chalk Twin Panel Bed

This bed features flowing molding that captures horizontal solid wood planking. Footboard features scalloped base molding. Chalk finish is hand applied on rough sawn pine to achieve a vintage, one of kind look.

Specifications
  • Finish: Chalk
  • Collection: Chatsworth
  • Style: Traditional
  • Country of Origin: Mexico
  • Dimension: 57" H x 44" W x 79" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.