This item is Discontinued.

Progressive Furniture Progressive Furniture D860-95G Bar & Game Room Table & 2 Stools; Weathered Pepper - Pack of 3 D860-95G

This item is Discontinued.

Progressive Furniture

Progressive Furniture D860-95G Bar & Game Room Table & 2 Stools; Weathered Pepper - Pack of 3 (Discontinued)

Mfr # D860-95G
Zoro # G404010510
UPC # 726692437756
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D860-95G
Zoro #
G404010510
UPC #
726692437756
Country of Origin
Malaysia

Description

Small, functional, and counter height. Great for those of us that need the dining space, work space, and just overall space. This one includes two easily accessible USB ports. A transitional design in a handsome Weathered Pepper finish highlighting gorgeous knotty oak veneer. This compact beauty even includes three adjustable shelves and two counter stools with a very nice linen colored polyester fabric with antique brass nail head trim. A lot of function and style for your small space needs.

Features
  • Bar & Game Room Table & 2 Stools
  • Pack of 3
Specifications
  • Collection: Tapas
  • Style: Modern/Contemporary
  • Finish: Weathered Pepper
  • Dimensions: 36 x 26 x 28 in.
  • Country of Origin: Malaysia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.