This item is Discontinued.

Progressive Furniture Progressive Furniture E727-20-22-66-90 Dillworth Storm Entertainment Center with TV Stand E727-20/22/66/90

This item is Discontinued.

Progressive Furniture

Progressive Furniture E727-20-22-66-90 Dillworth Storm Entertainment Center with TV Stand (Discontinued)

Mfr # E727-20/22/66/90
Zoro # G003956646
UPC # 726692454067
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E727-20/22/66/90
Zoro #
G003956646
UPC #
726692454067
Country of Origin
Mexico

Description

Dillworth Storm Entertainment Center with TV Stand

This entertainment wall system provides a simple design with emphasis on an attractive finish featuring a casual gray color with subtle distressing and can house your media components and accessories making your house feel like a home. Four piece unit consists of two piers (one left, one right), a 66 console and bridge; total wall width using the four pieces is approximately 118. Features include decorative top molding, parting rail, mullions on framed glass doors, shaped bases, shelves are adjustable, bronze finished knobs are versatile and work with almost any other finish and holes for wire management.

Specifications
  • Finish: Storm
  • Collection: Dillworth
  • Style: Traditional
  • Country of Origin: Mexico
  • Assembly Required: No
  • Dimension: 80" H x 17" W x 26" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.