This item is Discontinued.

Progressive Furniture Progressive Furniture I217-40 Pheonix Desert Gray Computer Desk I217-40

This item is Discontinued.

Progressive Furniture

Progressive Furniture I217-40 Pheonix Desert Gray Computer Desk (Discontinued)

Mfr # I217-40
Zoro # G003750640
UPC # 726692928391
Country of Origin Malaysia
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I217-40
Zoro #
G003750640
UPC #
726692928391
Country of Origin
Malaysia

Description

Pheonix Desert Gray Computer Desk

This computer desk is a great space-saver. This desk has three fixed shelves on the side that can store your computer CPU, a printer, books, or other dcor you would like to display. Finished in a desert gray color, a blend of grays and browns.

Specifications
  • Finish: Desert Gray
  • Collection: Pheonix
  • Style: Transitional
  • Country of Origin: Malaysia
  • Dimension: 34" H x 16" W x 39" L
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.