This item is Discontinued.

Progressive Furniture Progressive Furniture I332-42 Kent Espresso TV Stand I332-42

This item is Discontinued.

Progressive Furniture

Progressive Furniture I332-42 Kent Espresso TV Stand (Discontinued)

Mfr # I332-42
Zoro # G003788230
UPC # 726692915278
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I332-42
Zoro #
G003788230
UPC #
726692915278
Country of Origin
Malaysia

Description

Kent Espresso TV Stand

This TV stand is a great space-saving piece. The stand features two adjustable shelves for your media storage needs and two small cabinets for extra storage. Finished in a dark espresso with bar pull hardware. Weight capacity is 70 lbs with a maximum TV weight suggested of 41 lbs.

Specifications
  • Finish: Espresso
  • Collection: Kent
  • Style: Transitional
  • Country of Origin: Malaysia
  • Dimension: 23" H x 13" W x 42" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.