This item is Discontinued.

Progressive Furniture Progressive Furniture P612E-64 Willow Casual Style 64 in. Media Console Table; Distressed Black P612E-64

This item is Discontinued.

Progressive Furniture

Progressive Furniture P612E-64 Willow Casual Style 64 in. Media Console Table; Distressed Black (Discontinued)

Mfr # P612E-64
Zoro # G903914661
UPC # 726692501105
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P612E-64
Zoro #
G903914661
UPC #
726692501105
Country of Origin
China

Description

Distressed in style, this media console boasts a thick solid pine top and ends, a full width shelf capable of housing multiple media options and two wide doors. Unique tongue and groove construction is a reminder of classic construction built to last. Hand applied distressing on rough hewn and planed pine solids achieves a natural, vintage look and easily masks inevitable nicks and bumps.

Features
  • Collection - Willow
  • Style - Casual
  • Finish - Distressed Black
  • Dimension - 64 x 17 x 30 in.
  • Item Weight - 97.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.