This item is Discontinued.

Progressive Furniture Progressive Furniture P632E-72 Meadow 72 in. Console - 34 x 72 x 20 D P632E-72

This item is Discontinued.

Progressive Furniture

Progressive Furniture P632E-72 Meadow 72 in. Console - 34 x 72 x 20 D (Discontinued)

Mfr # P632E-72
Zoro # G703851425
UPC # 726692937690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P632E-72
Zoro #
G703851425
UPC #
726692937690
Country of Origin
China

Description

Rustic sophistication with a casual twist is presented in this new entertainment group. The rough sewn salvaged pine absorbs the weathered gray finish that creates an interesting variation in color that gives it that sought after vintage look. Solid wood salvaged pine construction featuring tongue and groove, framed in tongue and groove on case tops. Solid wood drawer dado construction with metal drawer guides. Simple single bracket base. Graphite hardware featuring round knob with backplate and simplistic complimenting handle.

Features
  • 1 year Warranty
Specifications
  • Collection Name: Meadow
  • Materials: Solid Pine
  • Style: Casual
  • Finish: Weathered Gray
  • Assembly Required: Yes
  • Distressed Finish: Yes
  • Country of Manufacture: Mexico
  • Dimensions: 34" H x 72" W x 20" D
  • Weight: 149.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.