This item is Discontinued.

Progressive Furniture Progressive Furniture P745-68 Andover Court 68 in. Console - 36 x 68 x 20 D P745-68

This item is Discontinued.

Progressive Furniture

Progressive Furniture P745-68 Andover Court 68 in. Console - 36 x 68 x 20 D (Discontinued)

Mfr # P745-68
Zoro # G503851281
UPC # 726692151348
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P745-68
Zoro #
G503851281
UPC #
726692151348
Country of Origin
China

Description

A beautiful finish with gorgeous details featuring framed and raised panels with dentil molding, this entertainment center is sure to receive many compliments for years to come. Hand applied multi-step finish, providing hand distressing, subtle rub-thru, dry brushing. Hardware consists of long bronze metal rods with end caps and oval knob. Case design features dentil molding, framed doors and shaped tops. Wood and glass doors, adjustable shelving, grommets for wire management. Will accommodate most sound bars.

Features
  • 1 year Warranty
Specifications
  • Collection Name: Andover Court
  • Materials: Ponderosa Pine with Pine Veneer
  • Style: Traditional
  • Finish: Antique Mist
  • Assembly Required: Yes
  • Distressed Finish: Yes
  • Country of Manufacture: Mexico
  • Dimensions: 36" H x 68" W x 20" D
  • Weight: 152 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.