This item is Discontinued.

Progressive Furniture Progressive Furniture P820-56 Willow Casual Style Server; Distressed White P820-56

Progressive Furniture P820-56 Willow Casual Style Server; Distressed White (Discontinued)

  • Mfr # P820-56
  • Zoro # G803976028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P820-56
Zoro #
G803976028
UPC #
726692364007
Country of Origin
China

Description

Features
  • Type - Server
  • Collection - Willow
  • Style - Casual
  • Finish - Distressed White
  • Dimension - 48 x 18 x 42 in.
  • Item Weight - 125.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.