This item is Discontinued.

Progressive Furniture Progressive Furniture T106-04 Mid-Mod End Table - 23 x 26 x 23 in. T106-04

This item is Discontinued.

Progressive Furniture

Progressive Furniture T106-04 Mid-Mod End Table - 23 x 26 x 23 in. (Discontinued)

Mfr # T106-04
Zoro # G903750795
UPC # 726692308209
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T106-04
Zoro #
G903750795
UPC #
726692308209
Country of Origin
China

Description

Simplistic designs are streamlined with function and durability in our Mid-Mod collection. Sleek lines provide minimal obstruction to a handsome finish and mid-century modern design. French and English dovetail plywood drawer construction, Kenlin metal drawer guides, inset drawers on end table. Base features a simplistic rail and contemporary flaired leg. Transitional wide finger pulls applied at top of drawers no hardware on sofa or cocktail table due to functional sliding doors. Hand applied finish to achieve a beautiful, long-lasting finish all tops have a melamine finish for durability.

Features
  • 1 year Warranty
Specifications
  • Collection Name: Mid-Mod
  • Materials: Rubberwood, Poplar Solids, Birch Veneers, Melamine
  • Style: Transitional
  • Finish: Cinnamon
  • Assembly Required: Yes
  • Distressed Finish: No
  • Country of Manufacture: Malaysia
  • Dimensions: 23" H x 26" W x 23" D
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.