This item is Discontinued.

Progressive Furniture Progressive Furniture T332-04 Living Room Round Glass Top End Table; Espresso T332-04

This item is Discontinued.

Progressive Furniture

Progressive Furniture T332-04 Living Room Round Glass Top End Table; Espresso (Discontinued)

Mfr # T332-04
Zoro # G603742502
UPC # 726692719173
Country of Origin Viet Nam
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T332-04
Zoro #
G603742502
UPC #
726692719173
Country of Origin
Viet Nam

Description

A graceful silhouette, this end table has an open shelf and a glass top that are the ingredients for a transitional sophisticated table. The glass top looks as if it is floating creating an unexpected light feel contrasting nicely with the wood. A rich Espresso finish contrasted with a light weathered cocoa finished shelf. This spacing opening shelving provides generous storage or cool negative space for more modern looks. A design that is smart and will work with almost any transitional setting turning it into a chic classic.

Specifications
  • Collection: Four-Points
  • Style: Modern/Contemporary
  • Finish: Espresso
  • Shape: Round
  • Dimensions: 24 x 26 x 26 in.
  • Country of Origin: Vietnam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.